Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 14mm, S

  • Mfr # SM2014S

  • Zoro # G2984409


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
14 mm
Type
Standard Duty
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2014S
Zoro #
G2984409
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
14 mm
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
14 mm
Length (In.)
1 21/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/8
Overall Width
41 29/32 mm
Overall Height
39 3/32 mm
Mount Hole Center-to-Center Length
25 29/32 mm
Overall Length
30 1/2 mm
Bolt Length
34 29/32 mm
For Maximum Outside Diameter
14 mm

Details

Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Top Plate Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
For Environment
Industrial, Marine, O.E.M., Terrestrial
Clamp Material
Steel
Bolt Material
Steel
For Number of Lines
1
Clamp Bore Style
Ribbed
Cushion Material
Polypropylene
Load Capacity
1,500 lb
Cushioned
Yes
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
System of Measurement
Metric
Features
Economical Design
Maximum Operating Pressure
1,500 psi
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
Steel
Mount Type
Weld-On
Resistance Properties
Shock Absorbing, Vibration Damping
Series
Standard
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 14 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.