Zoro Homepage

Beta Clamp, Standard Series, 1/8 In Pipe

  • Mfr # S1007S

  • Zoro # G2985635


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Steel with Polypropylene Cushion
Pipe Size (In.)
1/8 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1007S
Zoro #
G2985635
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/8 in
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
0.405 in
Length (In.)
1 13/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-1/4
Mount Hole Center-to-Center Length
25/32 in
Overall Height
1 1/4 in
For Pipe Size
1/8 in
For Maximum Outside Diameter
3/8 in
Overall Length
1 13/64 in
Overall Width
1 13/32 in
Bolt Length
1 1/4 in
For Minimum Outside Diameter
3/8 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 1/8 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.