Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 18mm, C

  • Mfr # SM2018C

  • Zoro # G2984375


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
18 mm
Type
Standard Duty
Height (In.)
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2018C
Zoro #
G2984375
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
18 mm
Height (In.)
1 19/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
18 mm
Length (In.)
1 37/64 in
Bolt Length
34 29/32 mm
Mount Hole Center-to-Center Length
25 29/32 mm
Overall Length
30 1/2 mm
Overall Width
40 mm
Overall Height
33 mm
For Maximum Outside Diameter
18 mm

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
Cushions (S1004C)
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Bolt Material
Steel
For Number of Lines
1
Maximum Operating Pressure
1,500 psi
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
Steel
Top Plate Material
Steel
Series
Standard
Minimum Operating Temperature
-22 Degrees F
Clamp Type
Beta Clamp Cushion
Cushion Material
Polypropylene
Features
Economical Design
System of Measurement
Metric
Resistance Properties
Shock Absorbing, Vibration Damping
Load Capacity
1,500 lb
For Environment
Industrial, Marine, O.E.M., Terrestrial
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Number of Mounting Holes
0
Clamp Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Cushioned
Yes
Clamp Bore Style
Ribbed

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 18 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.