Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 18mm, S

  • Mfr # SM2018S

  • Zoro # G2984366


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
18 mm
Type
Standard Duty
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2018S
Zoro #
G2984366
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
18 mm
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
18 mm
Length (In.)
1 21/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/8
Mount Hole Center-to-Center Length
25 29/32 mm
Overall Length
30 1/2 mm
Overall Height
39 3/32 mm
Bolt Length
34 29/32 mm
For Maximum Outside Diameter
18 mm
Overall Width
41 29/32 mm

Details

Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
Yes
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Cushion Material
Polypropylene
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Minimum Operating Temperature
-22 Degrees F
Features
Economical Design
Clamp Material
Steel
Bolt Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Mount Type
Weld-On
Maximum Operating Pressure
1,500 psi
Cushioned
Yes
For Environment
Industrial, Marine, O.E.M., Terrestrial
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Shock Absorbing, Vibration Damping
Bottom Plate Material
Steel
For Number of Lines
1
Clamp Type
Beta Clamp Assembly
Load Capacity
1,500 lb
Top Plate Material
Steel
Clamp Bore Style
Ribbed
System of Measurement
Metric
Series
Standard

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 18 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.