Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 20mm, C

  • Mfr # SM3020C

  • Zoro # G2984357


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
20 mm
Type
Standard Duty
Height (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3020C
Zoro #
G2984357
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
20 mm
Height (In.)
1 3/8 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
20 mm
Length (In.)
1 31/32 in
Overall Width
50 mm
Overall Height
35 mm
Bolt Length
38 3/32 mm
For Maximum Outside Diameter
20 mm
Mount Hole Center-to-Center Length
32 51/64 mm
Overall Length
30 1/2 mm

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Metal Detectable
No
Maximum Operating Pressure
1,500 psi
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Cushion Material
Polypropylene
Resistance Properties
Shock Absorbing, Vibration Damping
Series
Standard
Top Plate Material
Steel
Bolt Material
Steel
Maximum Operating Temperature
194 Degrees F
System of Measurement
Metric
Clamp Material
Steel
Bottom Plate Material
Steel
Clamp Type
Beta Clamp Cushion
Minimum Operating Temperature
-22 Degrees F
Load Capacity
1,500 lb
Features
Economical Design
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
For Number of Lines
1
Number of Mounting Holes
0

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 20 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.