Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 30mm, SS

  • Mfr # SM4030S-SS

  • Zoro # G5592623


product price: $21.59
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
30 mm
Type
Standard Duty
Height (In.)
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4030S-SS
Zoro #
G5592623
UPC #
-
Country of Origin
Multiple

Dimensions

Rod Size
30 mm
Height (In.)
1 7/8 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
30 mm
Length (In.)
2 23/64 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/4
Overall Length
30 1/2 mm
Overall Height
48 mm
Bolt Length
44 1/2 mm
Mount Hole Center-to-Center Length
39 29/32 mm
For Maximum Outside Diameter
30 mm
Overall Width
59 29/32 mm

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
Yes
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
For Use On
Electric Cables, Hose, Pipe, Tube
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Metric
Cushion Material
Polypropylene
Maximum Operating Pressure
1,500 psi
Clamp Bore Style
Ribbed
Minimum Operating Temperature
-22 Degrees F
Clamp Material
304 Stainless Steel
For Number of Lines
1
Cushioned
Yes
Number of Mounting Holes
0
Series
Standard
Mount Type
Weld-On
Bottom Plate Material
304 Stainless Steel
Maximum Operating Temperature
194 Degrees F
Load Capacity
1,500 lb
Top Plate Material
304 Stainless Steel
Clamp Type
Beta Clamp Assembly
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Includes Mounting Hardware
Yes
Resistance Properties
Shock Absorbing, Vibration Damping
Bolt Material
304 Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 30 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.