Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 35mm, S

  • Mfr # SM5035S

  • Zoro # G2984305


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
35 mm
Type
Standard Duty
Height (In.)
2 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM5035S
Zoro #
G2984305
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
35 mm
Height (In.)
2 33/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
35 mm
Length (In.)
2 53/64 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 2-1/2
For Maximum Outside Diameter
35 mm
Bolt Length
63 1/2 mm
Overall Width
71 29/32 mm
Mount Hole Center-to-Center Length
51 51/64 mm
Overall Length
30 1/2 mm
Overall Height
64 mm

Details

Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Load Capacity
1,500 lb
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Steel
For Number of Lines
1
System of Measurement
Metric
For Environment
Industrial, Marine, O.E.M., Terrestrial
Mount Type
Weld-On
Features
Economical Design
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
Cushion Material
Polypropylene
Series
Standard
Maximum Operating Pressure
1,500 psi
Clamp Material
Steel
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Assembly
Top Plate Material
Steel
Clamp Bore Style
Ribbed
Resistance Properties
Shock Absorbing, Vibration Damping
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Cushioned
Yes

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 35 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.