Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 6mm, SS

  • Mfr # SM1006S-SS

  • Zoro # G9716515


product price: $16.99
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
6 mm
Type
Standard Duty
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1006S-SS
Zoro #
G9716515
UPC #
-
Country of Origin
Multiple

Dimensions

Rod Size
6 mm
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
6 mm
Length (In.)
1 13/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-1/4
Overall Length
30 1/2 mm
Bolt Length
31 51/64 mm
For Maximum Outside Diameter
6 mm
Overall Width
35 51/64 mm
Mount Hole Center-to-Center Length
19 13/16 mm
Overall Height
31 13/64 mm

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Clamp Type
Beta Clamp Assembly
Bolt Material
304 Stainless Steel
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
Cushion Material
Polypropylene
Clamp Material
304 Stainless Steel
Includes Mounting Hardware
Yes
Maximum Operating Pressure
1,500 psi
Minimum Operating Temperature
-22 Degrees F
Load Capacity
1,500 lb
Top Plate Material
304 Stainless Steel
Series
Standard
Resistance Properties
Shock Absorbing, Vibration Damping
Maximum Operating Temperature
194 Degrees F
Features
Economical Design
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Metric
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Number of Mounting Holes
0
For Number of Lines
1
Mount Type
Weld-On
Bottom Plate Material
304 Stainless Steel
Clamp Bore Style
Ribbed

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 6 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.