Zoro Homepage

Beta Clamp, Standard Series, 8mm, C

  • Mfr # SM1008C

  • Zoro # G2984451


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
8 mm
Type
Standard Duty
Height (In.)
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1008C
Zoro #
G2984451
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
8 mm
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
8 mm
Length (In.)
1 11/32 in
Overall Length
30 1/2 mm
Overall Width
34 mm
Overall Height
25 45/64 mm
Mount Hole Center-to-Center Length
19 13/16 mm
Bolt Length
31 51/64 mm
For Maximum Outside Diameter
7 7/8 mm

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 7 7/8 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.