Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 8mm, S

  • Mfr # SM1008S

  • Zoro # G2984445


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
8 mm
Type
Standard Duty
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1008S
Zoro #
G2984445
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
8 mm
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
8 mm
Length (In.)
1 13/32 in
Bolt Size (In.)
1/4-20 x 1-1/4
Thread Size (In.)
1/4
Mount Hole Center-to-Center Length
19 13/16 mm
Overall Length
30 1/2 mm
Bolt Length
31 51/64 mm
Overall Width
35 51/64 mm
Overall Height
31 13/64 mm
For Maximum Outside Diameter
7 7/8 mm

Details

Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Load Capacity
1,500 lb
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Steel
Number of Mounting Holes
0
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Maximum Operating Pressure
1,500 psi
Clamp Material
Steel
Cushion Material
Polypropylene
Cushioned
Yes
For Number of Lines
1
Features
Economical Design
For Use On
Electric Cables, Hose, Pipe, Tube
Series
Standard
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Bore Style
Ribbed
Top Plate Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Metric

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7 7/8 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.