Zoro Homepage

Beta Clamps, Heavy Ser., 1-1/2 In Pipe, AL

  • Mfr # H6030S-AL

  • Zoro # G5534584


product price: $57.15
/ea

Key Features

Material
Steel with Aluminum Cushion
Pipe Size (In.)
1 1/2 in
Type
Heavy Duty
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6030S-AL
Zoro #
G5534584
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1 1/2 in
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
1.900 in
Length (In.)
5 29/32 in
Thread Size (In.)
1/2
Bolt Size (In.)
1/2-13 x 4
Overall Height
4 21/64 in
Overall Length
1 49/64 in
Overall Width
5 29/32 in
Bolt Length
4 in
For Maximum Outside Diameter
1 7/8 in
Mount Hole Center-to-Center Length
3 35/64 in
For Pipe Size
1 1/2 in
For Minimum Outside Diameter
1 7/8 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.