Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Heavy Ser., 1-1/4 In Pipe, C

  • Mfr # H5027C

  • Zoro # G2985075


product price: $4.19
/ea

Key Features

Material
Polypropylene
Pipe Size (In.)
1 1/4 in
Type
Heavy Duty
Height (In.)
2 3/8 in
Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5027C
Zoro #
G2985075
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 1/4 in
Height (In.)
2 3/8 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
1.660 in
Length (In.)
3 19/64 in
Overall Length
1 3/16 in
Overall Width
3 19/64 in
Overall Height
2 3/8 in
Mount Hole Center-to-Center Length
2 23/64 in
For Pipe Size
1 1/4 in
Bolt Length
2 3/4 in
For Maximum Outside Diameter
1 11/16 in
For Minimum Outside Diameter
1 11/16 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Metal Detectable
No
Includes
Cushions (S1004C)
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Max. Pressure
10000 psi
Cushion Material
Polypropylene
Clamp Type
Beta Clamp Cushion
Clamp Bore Style
Ribbed
Resistance Properties
Shock Absorbing, Vibration Damping
For Number of Lines
1
Bottom Plate Material
Steel
Bolt Material
Steel
Cushioned
Yes
Maximum Operating Pressure
10,000 psi
Series
Heavy
Clamp Material
Steel
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
Maximum Operating Temperature
194 Degrees F
For Environment
Industrial, Marine, O.E.M., Terrestrial
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Steel
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.