Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Heavy Ser., 1-1/4 In Pipe, SS

  • Mfr # H5027S-SS

  • Zoro # G5762136


product price: $60.99
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Pipe Size (In.)
1 1/4 in
Type
Heavy Duty
Height (In.)
2 63/64 in
Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5027S-SS
Zoro #
G5762136
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1 1/4 in
Height (In.)
2 63/64 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
1.660 in
Length (In.)
3 15/16 in
Bolt Size (In.)
3/8-16 x 2-3/4
Thread Size (In.)
3/8
Overall Width
3 15/16 in
Mount Hole Center-to-Center Length
2 23/64 in
Overall Height
2 63/64 in
Overall Length
1 3/16 in
Bolt Length
2 3/4 in
For Maximum Outside Diameter
1 11/16 in
For Pipe Size
1 1/4 in
For Minimum Outside Diameter
1 11/16 in

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Max. Pressure
10000 psi
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
10,000 psi
Cushioned
Yes
Minimum Operating Temperature
-22 Degrees F
For Environment
Industrial, Marine, O.E.M., Terrestrial
Clamp Type
Beta Clamp Assembly
For Number of Lines
1
Mount Type
Weld-On
Number of Mounting Holes
0
Top Plate Material
304 Stainless Steel
Features
Economical Design
Bottom Plate Material
304 Stainless Steel
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Bolt Material
304 Stainless Steel
Clamp Bore Style
Ribbed
Clamp Material
304 Stainless Steel
Series
Heavy
Includes Mounting Hardware
Yes
Resistance Properties
Shock Absorbing, Vibration Damping
For Use On
Electric Cables, Hose, Pipe, Tube
Cushion Material
Polypropylene
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.