Zoro Homepage

Beta Clamps, Heavy Ser., 1-3/4 In Tube, C

  • Mfr # H6028C

  • Zoro # G2985066


product price: $10.69
/ea

Key Features

Material
Polypropylene
Type
Heavy Duty
Height (In.)
3 35/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6028C
Zoro #
G2985066
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 35/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
1 3/4 in
Length (In.)
4 33/64 in
Tube Size (In.)
1 3/4 in
Overall Height
3 35/64 in
Overall Length
1 49/64 in
Overall Width
4 33/64 in
Bolt Length
4 in
Mount Hole Center-to-Center Length
3 35/64 in
For Copper Tube Size
1 3/4 in
For Tube Outside Diameter
1 3/4 in
For Maximum Outside Diameter
1 3/4 in
For Minimum Outside Diameter
1 3/4 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Metal Detectable
No
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Max. Pressure
10000 psi
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Maximum Operating Pressure
10,000 psi
Resistance Properties
Shock Absorbing, Vibration Damping
System of Measurement
Inch
Number of Mounting Holes
0
Cushioned
Yes
Series
Heavy
For Number of Lines
1
For Environment
Industrial, Marine, O.E.M., Terrestrial
Top Plate Material
Steel
Bottom Plate Material
Steel
Bolt Material
Steel
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Cushion
Clamp Bore Style
Ribbed

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 3/4 in, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.