Beta Clamps, Heavy Ser., 3-1/2 In Tube, AL

  • Mfr # H7057S-AL

  • Zoro # G5623003


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel with Aluminum Cushion
Type
Heavy Duty
Height (In.)
5 1/2 in
Width (In.)
2 23/64 in
Min. Hose Outside Dia. (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H7057S-AL
Zoro #
G5623003
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
5 1/2 in
Width (In.)
2 23/64 in
Min. Hose Outside Dia. (In.)
3 1/2 in
Length (In.)
7 5/64 in
Tube Size (In.)
3 1/2 in
Thread Size (In.)
5/8
Bolt Size (In.)
5/8-11 x 5-1/4
Overall Width
7 5/64 in
Overall Length
2 23/64 in
Overall Height
5 33/64 in
For Tube Outside Diameter
3 1/2 in
For Maximum Outside Diameter
3 1/2 in
For Copper Tube Size
3 3/8 in
Mount Hole Center-to-Center Length
4 51/64 in
Bolt Length
5 1/4 in

Details

Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Series
Heavy
Clamp Material
Steel
Bolt Material
Steel
Bottom Plate Material
Steel
Top Plate Material
Steel
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
Mount Type
Weld-On
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
For Number of Lines
1
Clamp Type
Beta Clamp Assembly
Resistance Properties
Shock Absorbing, Vibration Damping
For Use On
Electric Cables, Hose, Pipe, Tube
Maximum Operating Temperature
500 Degrees F
Cushion Material
Aluminum
Maximum Operating Pressure
10,000 psi
Cushioned
Yes
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 3 2/5 in, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.