Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Heavy Series, 1/8 In Pipe, C

  • Mfr # H3007C

  • Zoro # G2985188


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Material
Polypropylene
Pipe Size (In.)
1/8 in
Type
Heavy Duty
Height (In.)
1 1/4 in
Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3007C
Zoro #
G2985188
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/8 in
Height (In.)
1 1/4 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
.405 in
Length (In.)
2 5/32 in
Overall Length
1 3/16 in
Overall Height
1 17/64 in
Overall Width
2 5/32 in
Mount Hole Center-to-Center Length
1 19/64 in
For Pipe Size
1/8 in
For Maximum Outside Diameter
3/8 in
Bolt Length
1 3/4 in
For Minimum Outside Diameter
3/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Top Plate Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Cushion Material
Polypropylene
For Environment
Industrial, Marine, O.E.M., Terrestrial
Series
Heavy
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Ribbed
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
Resistance Properties
Shock Absorbing, Vibration Damping
Number of Mounting Holes
0
Bolt Material
Steel
Maximum Operating Pressure
10,000 psi
Bottom Plate Material
Steel
For Number of Lines
1
Clamp Type
Beta Clamp Cushion
Clamp Material
Steel
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 1/8 in, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.