Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Heavy Series, 2 In Pipe, C

  • Mfr # H6038C

  • Zoro # G8551471


product price: $9.29
/ea

Key Features

Material
Polypropylene
Pipe Size (In.)
2 in
Type
Heavy Duty
Height (In.)
3 35/64 in
Width (In.)
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6038C
Zoro #
G8551471
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
2 in
Height (In.)
3 35/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
2 3/8 in
Length (In.)
4 33/64 in
Overall Height
3 35/64 in
Overall Width
4 33/64 in
Overall Length
1 49/64 in
Bolt Length
4 in
For Tube Outside Diameter
2 3/8 in
Mount Hole Center-to-Center Length
3 35/64 in
For Pipe Size
2 in
For Maximum Outside Diameter
2 3/8 in
For Minimum Outside Diameter
2 3/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Metal Detectable
No
Includes
Cushions (S1004C)
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Max. Pressure
10000 psi
Cushioned
Yes
Maximum Operating Pressure
10,000 psi
Clamp Bore Style
Ribbed
Cushion Material
Polypropylene
Clamp Material
Steel
Series
Heavy
Clamp Type
Beta Clamp Cushion
For Environment
Industrial, Marine, O.E.M., Terrestrial
Top Plate Material
Steel
Bottom Plate Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Resistance Properties
Shock Absorbing, Vibration Damping
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
1
Bolt Material
Steel
Number of Mounting Holes
0
Maximum Operating Temperature
194 Degrees F
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.