Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Heavy Series, 3 In Tube, AL

  • Mfr # H7050S-AL

  • Zoro # G5492724


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Steel with Aluminum Cushion
Type
Heavy Duty
Height (In.)
5 1/2 in
Width (In.)
2 23/64 in
Min. Hose Outside Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7050S-AL
Zoro #
G5492724
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
5 1/2 in
Width (In.)
2 23/64 in
Min. Hose Outside Dia. (In.)
3 in
Length (In.)
7 5/64 in
Bolt Size (In.)
5/8-11 x 5-1/4
Tube Size (In.)
3 in
Thread Size (In.)
5/8
Overall Height
5 33/64 in
Overall Length
2 23/64 in
Overall Width
7 5/64 in
For Copper Tube Size
3 in
Mount Hole Center-to-Center Length
4 51/64 in
For Tube Outside Diameter
3 in
Bolt Length
5 1/4 in
For Maximum Outside Diameter
3 in
For Minimum Outside Diameter
3 in

Details

Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Clamp Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Mount Type
Weld-On
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Pressure
10,000 psi
Bottom Plate Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
System of Measurement
Inch
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Clamp Bore Style
Ribbed
Cushioned
Yes
Maximum Operating Temperature
500 Degrees F
For Number of Lines
1
Bolt Material
Steel
Includes Mounting Hardware
Yes
Series
Heavy
Number of Mounting Holes
0
Top Plate Material
Steel
Cushion Material
Aluminum

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 3 in, For Maximum Outside Diameter 3 in, For Minimum Outside Diameter 3 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.