Zoro Homepage

Beta Clamps, Heavy Series, 5/8 In Tube

  • Mfr # H3010S

  • Zoro # G2985580


product price: $7.19
/ea

Key Features

Material
Steel with Polypropylene Cushion
Type
Heavy Duty
Height (In.)
1 7/8 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3010S
Zoro #
G2985580
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1 7/8 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
5/8 in
Length (In.)
2 7/8 in
Thread Size (In.)
3/8
Tube Size (In.)
5/8 in
Bolt Size (In.)
3/8-16 x 1-3/4
Overall Length
1 3/16 in
Overall Height
1 7/8 in
Overall Width
2 7/8 in
For Copper Tube Size
5/8 in
Bolt Length
1 3/4 in
For Tube Outside Diameter
5/8 in
Mount Hole Center-to-Center Length
1 19/64 in
For Maximum Outside Diameter
5/8 in
For Minimum Outside Diameter
5/8 in

Details

Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Maximum Operating Pressure
10,000 psi
Clamp Material
Steel
Number of Mounting Holes
0
Mount Type
Weld-On
Top Plate Material
Steel
Bottom Plate Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bolt Material
Steel
Clamp Type
Beta Clamp Assembly
For Number of Lines
1
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Bore Style
Ribbed
Includes Mounting Hardware
Yes
Cushion Material
Polypropylene
Series
Heavy
Resistance Properties
Shock Absorbing, Vibration Damping
System of Measurement
Inch
Maximum Operating Temperature
194 Degrees F
Cushioned
Yes
Minimum Operating Temperature
-22 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.