Shop ZSI

Beta Clamp, Smoothie Twin, 5/8 in Hose, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # T4010H
  • Zoro # G2985501

product price: 
$
13.19
/ea

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Type
Smoothie Twin
Height (In.)
2 11/32 in
Width (In.)
1 13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4010H
Zoro #
G2985501
UPC #
-
Country of Origin
United States
Material
Steel with Polypropylene Cushion
Item
Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Smoothie Twin
Metal Detectable
Yes
Includes
Cover Plate, Weld Plate, (2) Bolts, (2) Cushion
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Features
Uses Standard Beta Twin Hardware
Resistance Properties
Shock Absorbing, Vibration Damping
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Number of Lines
2
Bottom Plate Material
Steel
Includes Mounting Hardware
Yes
Mount Type
Weld-On
Clamp Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Load Capacity
1,500 lb
Number of Mounting Holes
0
Top Plate Material
Steel
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Steel
Series
Twin
System of Measurement
Inch
Clamp Bore Style
Smooth
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
Maximum Operating Pressure
1,500 psi
Shell Material
Steel with Polypropylene Cushion
Traction Material
Steel with Polypropylene Cushion

Dimensions

Height (In.)
2 11/32 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
5/8 in
Length (In.)
3 11/32 in
Thread Size (In.)
5/16
Tube Size (In.)
5/8 in
Bolt Size (In.)
5/16-18 x 2
For Tube Outside Diameter
3/5 in
Overall Length
1 1/5 in
For Maximum Outside Diameter
5/8 in
For Copper Tube Size
3/5 in
Overall Width
3 1/5 in
Bolt Length
2 in
Overall Height
2 2/5 in
Mount Hole Center-to-Center Length
1 4/5 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in
Fits Chest Size
Uses Standard Beta Twin Hardware

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/5 in, For Maximum Outside Diameter 5/8 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.