Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1-1/2 In Pipe, AL

  • Mfr # S6030S-AL

  • Zoro # G5708534


product price: $29.39
/ea

Key Features

Material
Steel with Aluminum Cushion
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6030S-AL
Zoro #
G5708534
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (In.)
1 1/2 in
Height (In.)
2 53/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1.900 in
Length (In.)
3 29/64 in
Bolt Size (In.)
1/4-20 x 2-3/4
Thread Size (In.)
1/4
Mount Hole Center-to-Center Length
2 19/32 in
Overall Height
2 53/64 in
Overall Width
3 29/64 in
Bolt Length
2 3/4 in
For Maximum Outside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Overall Length
1 13/64 in
For Minimum Outside Diameter
1 7/8 in

Details

Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Cushion Material
Aluminum
Load Capacity
1,500 lb
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Material
Steel
Bolt Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Bottom Plate Material
Steel
Features
Economical Design
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
500 Degrees F
Series
Standard
For Environment
Industrial, Marine, O.E.M., Terrestrial
Top Plate Material
Steel
Mount Type
Weld-On
Cushioned
Yes
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Number of Lines
1
Maximum Operating Pressure
1,500 psi
Clamp Type
Beta Clamp Assembly
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.