Zoro Homepage

Beta Clamps, Standard, 1-1/2 In Tube, C

  • Mfr # S5024C

  • Zoro # G2984698


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 9/32 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5024C
Zoro #
G2984698
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 9/32 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 1/2 in
Length (In.)
2 3/4 in
Tube Size (In.)
1 1/2 in
For Copper Tube Size
1 1/2 in
Mount Hole Center-to-Center Length
2 3/64 in
For Tube Outside Diameter
1 1/2 in
Overall Height
2 9/32 in
For Maximum Outside Diameter
1 1/2 in
Overall Width
2 3/4 in
Overall Length
1 13/64 in
Bolt Length
2 1/2 in
For Minimum Outside Diameter
1 1/2 in

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.