Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1-1/4 In Pipe, C

  • Mfr # S5027C

  • Zoro # G1818236


product price: $5.79
/ea

Key Features

Material
Polypropylene
Pipe Size (In.)
1 1/4 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5027C
Zoro #
G1818236
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 1/4 in
Height (In.)
2 9/32 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1.660 in
Length (In.)
2 3/4 in
Overall Length
1 13/64 in
Overall Height
2 9/32 in
For Maximum Outside Diameter
1 11/16 in
Bolt Length
2 1/2 in
Overall Width
2 3/4 in
For Pipe Size
1 1/4 in
Mount Hole Center-to-Center Length
2 3/64 in
For Minimum Outside Diameter
1 11/16 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
No
Includes
Cushions (S1004C)
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Cushioned
Yes
Bolt Material
Steel
Cushion Material
Polypropylene
Load Capacity
1,500 lb
Series
Standard
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Top Plate Material
Steel
Clamp Bore Style
Ribbed
Resistance Properties
Shock Absorbing, Vibration Damping
Features
Economical Design
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Number of Mounting Holes
0
For Number of Lines
1
Clamp Type
Beta Clamp Cushion
Maximum Operating Pressure
1,500 psi
For Use On
Electric Cables, Hose, Pipe, Tube
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.