Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1-1/8 In Tube, C

  • Mfr # S4018C

  • Zoro # G2984707


product price: $1.78
/ea
Sold in multiples of 5 for $8.90

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 41/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4018C
Zoro #
G2984707
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 41/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 1/8 in
Length (In.)
2 9/32 in
Tube Size (In.)
1 1/8 in
For Tube Outside Diameter
1 1/8 in
For Copper Tube Size
1 1/8 in
Bolt Length
1 3/4 in
For Maximum Outside Diameter
1 1/8 in
Overall Width
2 9/32 in
Overall Length
1 13/64 in
Mount Hole Center-to-Center Length
1 9/16 in
Overall Height
1 41/64 in
For Minimum Outside Diameter
1 1/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
Cushions (S1004C)
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
System of Measurement
Inch
Features
Economical Design
Clamp Type
Beta Clamp Cushion
Cushion Material
Polypropylene
Number of Mounting Holes
0
Bolt Material
Steel
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bottom Plate Material
Steel
Cushioned
Yes
Maximum Operating Temperature
194 Degrees F
Load Capacity
1,500 lb
Resistance Properties
Shock Absorbing, Vibration Damping
For Use On
Electric Cables, Hose, Pipe, Tube
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Top Plate Material
Steel
Clamp Material
Steel
For Number of Lines
1
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Pressure
1,500 psi
Series
Standard

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 1/8 in, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.