Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1-3/4 In Tube, C

  • Mfr # S6028C

  • Zoro # G2984689


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 19/32 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6028C
Zoro #
G2984689
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 19/32 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 3/4 in
Length (In.)
3 3/8 in
Tube Size (In.)
1 3/4 in
Overall Width
3 3/8 in
Bolt Length
2 3/4 in
For Maximum Outside Diameter
1 3/4 in
Overall Length
1 13/64 in
For Tube Outside Diameter
1 3/4 in
Overall Height
2 19/32 in
For Copper Tube Size
1 3/4 in
Mount Hole Center-to-Center Length
2 19/32 in
For Minimum Outside Diameter
1 3/4 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Includes
Cushions (S1004C)
Top Plate Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Series
Standard
System of Measurement
Inch
Maximum Operating Pressure
1,500 psi
Clamp Material
Steel
Clamp Bore Style
Ribbed
Maximum Operating Temperature
194 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Polypropylene
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
Steel
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
Number of Mounting Holes
0
Clamp Type
Beta Clamp Cushion
Load Capacity
1,500 lb
For Number of Lines
1
Features
Economical Design
Bolt Material
Steel

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 3/4 in, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.