Zoro Homepage

Beta Clamps, Standard, 1/2 In Tube, AL

  • Mfr # S2008S-AL

  • Zoro # G2984810


product price: $11.85
/ea

Key Features

Material
Steel with Aluminum Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2008S-AL
Zoro #
G2984810
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1/2 in
Length (In.)
1 21/32 in
Bolt Size (In.)
1/4-20 x 1-3/8
Tube Size (In.)
1/2 in
Thread Size (In.)
1/4
Overall Height
1 35/64 in
For Tube Outside Diameter
1/2 in
Mount Hole Center-to-Center Length
1 1/64 in
For Maximum Outside Diameter
1/2 in
Bolt Length
1 3/8 in
Overall Width
1 21/32 in
For Copper Tube Size
1/2 in
Overall Length
1 13/64 in
For Minimum Outside Diameter
1/2 in

Details

Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
Yes
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Number of Mounting Holes
0
Mount Type
Weld-On
System of Measurement
Inch
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
Steel
Bolt Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
1,500 psi
Load Capacity
1,500 lb
For Number of Lines
1
For Use On
Electric Cables, Hose, Pipe, Tube
Top Plate Material
Steel
Clamp Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Aluminum
Series
Standard
Features
Economical Design
Cushioned
Yes
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Clamp Bore Style
Ribbed
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Assembly

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.