Zoro Homepage

Beta Clamps, Standard, 1/4 In Tube, AL

  • Mfr # S1004S-AL

  • Zoro # G2984865


product price: $7.15
/ea

Key Features

Material
Steel with Aluminum Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1004S-AL
Zoro #
G2984865
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1/4 in
Length (In.)
1 13/32 in
Thread Size (In.)
1/4
Tube Size (In.)
1/4 in
Bolt Size (In.)
1/4-20 x 1-1/4
Bolt Length
1 1/4 in
For Tube Outside Diameter
1/4 in
For Maximum Outside Diameter
1/4 in
Mount Hole Center-to-Center Length
25/32 in
Overall Height
1 1/4 in
Overall Length
1 13/64 in
For Copper Tube Size
1/4 in
Overall Width
1 13/32 in
For Minimum Outside Diameter
1/4 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 1/4 in, For Minimum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.