Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1/4 In Tube, C

  • Mfr # S1004C

  • Zoro # G2984871


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1004C
Zoro #
G2984871
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1/4 in
Length (In.)
1 11/32 in
Tube Size (In.)
1/4 in
Overall Width
1 11/32 in
Overall Length
1 13/64 in
For Copper Tube Size
1/4 in
For Tube Outside Diameter
1/4 in
Bolt Length
1 1/4 in
Overall Height
1 1/64 in
For Maximum Outside Diameter
1/4 in
Mount Hole Center-to-Center Length
25/32 in
For Minimum Outside Diameter
1/4 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
Cushions (S1004C)
Metal Detectable
No
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Load Capacity
1,500 lb
Bottom Plate Material
Steel
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
For Number of Lines
1
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
System of Measurement
Inch
Bolt Material
Steel
Cushion Material
Polypropylene
Features
Economical Design
For Environment
Industrial, Marine, O.E.M., Terrestrial
Clamp Material
Steel
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Ribbed
Series
Standard
Clamp Type
Beta Clamp Cushion
Number of Mounting Holes
0
Top Plate Material
Steel
Maximum Operating Pressure
1,500 psi

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 1/4 in, For Minimum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.