Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1/8 In Pipe, C

  • Mfr # S1007C

  • Zoro # G2984838


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Polypropylene
Pipe Size (In.)
1/8 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1007C
Zoro #
G2984838
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/8 in
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
.405 in
Length (In.)
1 11/32 in
For Maximum Outside Diameter
3/8 in
Overall Width
1 11/32 in
Mount Hole Center-to-Center Length
25/32 in
Overall Height
1 1/64 in
For Pipe Size
1/8 in
Overall Length
1 13/64 in
Bolt Length
1 1/4 in
For Minimum Outside Diameter
3/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Includes
Cushions (S1004C)
Load Capacity
1,500 lb
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Environment
Industrial, Marine, O.E.M., Terrestrial
Features
Economical Design
Maximum Operating Pressure
1,500 psi
Number of Mounting Holes
0
Top Plate Material
Steel
Series
Standard
For Number of Lines
1
Clamp Bore Style
Ribbed
Clamp Type
Beta Clamp Cushion
Resistance Properties
Shock Absorbing, Vibration Damping
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Material
Steel
Cushioned
Yes
Cushion Material
Polypropylene
Bottom Plate Material
Steel
Bolt Material
Steel
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 1/8 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.