Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 1/8 In Pipe, SS

  • Mfr # S1007S-SS

  • Zoro # G9716542


product price: $17.79
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Pipe Size (In.)
1/8 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1007S-SS
Zoro #
G9716542
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1/8 in
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
.405 in
Length (In.)
1 13/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-1/4
Bolt Length
1 1/4 in
Overall Width
1 13/32 in
Overall Height
1 1/4 in
For Pipe Size
1/8 in
For Maximum Outside Diameter
3/8 in
Mount Hole Center-to-Center Length
25/32 in
Overall Length
1 13/64 in
For Minimum Outside Diameter
3/8 in

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Clamp Bore Style
Ribbed
Clamp Material
304 Stainless Steel
Maximum Operating Pressure
1,500 psi
Bottom Plate Material
304 Stainless Steel
Features
Economical Design
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Polypropylene
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Maximum Operating Temperature
194 Degrees F
Includes Mounting Hardware
Yes
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Series
Standard
Number of Mounting Holes
0
Cushioned
Yes
For Number of Lines
1
Top Plate Material
304 Stainless Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Bolt Material
304 Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Load Capacity
1,500 lb
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 1/8 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.