Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 3/8 In Pipe, AL

  • Mfr # S2011S-AL

  • Zoro # G2984768


product price: $12.39
/ea

Key Features

Material
Steel with Aluminum Cushion
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2011S-AL
Zoro #
G2984768
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
.675 in
Length (In.)
1 21/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/8
Overall Height
1 35/64 in
Mount Hole Center-to-Center Length
1 1/64 in
For Maximum Outside Diameter
11/16 in
Bolt Length
1 3/8 in
Overall Length
1 13/64 in
Overall Width
1 21/32 in
For Pipe Size
3/8 in
For Minimum Outside Diameter
11/16 in

Details

Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Minimum Operating Temperature
-22 Degrees F
Includes Mounting Hardware
Yes
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Mount Type
Weld-On
For Number of Lines
1
Clamp Type
Beta Clamp Assembly
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushioned
Yes
Maximum Operating Temperature
500 Degrees F
Bottom Plate Material
Steel
Load Capacity
1,500 lb
Clamp Material
Steel
Cushion Material
Aluminum
Resistance Properties
Shock Absorbing, Vibration Damping
Top Plate Material
Steel
Maximum Operating Pressure
1,500 psi
For Use On
Electric Cables, Hose, Pipe, Tube
Series
Standard
Number of Mounting Holes
0
Bolt Material
Steel
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.