Zoro Homepage

Beta Clamps, Standard, 3/8 In Tube, C

  • Mfr # S1006C

  • Zoro # G2984856


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1006C
Zoro #
G2984856
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
3/8 in
Length (In.)
1 11/32 in
Tube Size (In.)
3/8 in
For Tube Outside Diameter
3/8 in
Overall Width
1 11/32 in
Overall Height
1 1/64 in
Bolt Length
1 1/4 in
Mount Hole Center-to-Center Length
25/32 in
For Copper Tube Size
3/8 in
Overall Length
1 13/64 in
For Maximum Outside Diameter
3/8 in
For Minimum Outside Diameter
3/8 in

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.