Zoro Homepage

Beta Clamps, Standard, 5/8 In Tube, AL

  • Mfr # S2010S-AL

  • Zoro # G2984786


product price: $10.89
/ea

Key Features

Material
Steel with Aluminum Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2010S-AL
Zoro #
G2984786
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1 35/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
5/8 in
Length (In.)
1 21/32 in
Tube Size (In.)
5/8 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-3/8
For Maximum Outside Diameter
5/8 in
For Copper Tube Size
5/8 in
Overall Height
1 35/64 in
Overall Length
1 13/64 in
Bolt Length
1 3/8 in
For Tube Outside Diameter
5/8 in
Overall Width
1 21/32 in
Mount Hole Center-to-Center Length
1 1/64 in
For Minimum Outside Diameter
5/8 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.