Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Standard, 5/8 In Tube, C

  • Mfr # S2010C

  • Zoro # G2985468


product price: $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 19/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2010C
Zoro #
G2985468
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 19/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
5/8 in
Length (In.)
1 37/64 in
Tube Size (In.)
5/8 in
For Maximum Outside Diameter
5/8 in
Bolt Length
1 3/8 in
Overall Length
1 13/64 in
For Copper Tube Size
5/8 in
Mount Hole Center-to-Center Length
1 1/64 in
Overall Height
1 19/64 in
For Tube Outside Diameter
5/8 in
Overall Width
1 9/16 in
For Minimum Outside Diameter
5/8 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Includes
Cushions (S1004C)
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Type
Beta Clamp Cushion
Features
Economical Design
Clamp Material
Steel
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
1,500 psi
Series
Standard
For Number of Lines
1
Clamp Bore Style
Ribbed
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Bottom Plate Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Inch
Cushion Material
Polypropylene
Resistance Properties
Shock Absorbing, Vibration Damping
Number of Mounting Holes
0
Bolt Material
Steel
Cushioned
Yes
Top Plate Material
Steel
Minimum Operating Temperature
-22 Degrees F
Load Capacity
1,500 lb

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.