Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Twin Series, 1/4 In Tube, SS

  • Mfr # T1004S-SS

  • Zoro # G9716436


product price: $16.39
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Height (In.)
1 11/16 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1004S-SS
Zoro #
G9716436
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
1 11/16 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1/4 in
Length (In.)
1 29/64 in
Thread Size (In.)
1/4
Tube Size (In.)
1/4 in
Bolt Size (In.)
1/4-20 x 1-3/8
Overall Length
1 13/64 in
Overall Height
1 11/16 in
Bolt Length
1 3/8 in
For Tube Outside Diameter
1/4 in
Overall Width
1 29/64 in
Mount Hole Center-to-Center Length
25/32 in
For Maximum Outside Diameter
1/4 in
For Copper Tube Size
1/4 in
For Minimum Outside Diameter
1/4 in

Details

Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Includes
TB1 Hex Bolt, Cushion (T2008S), TC1 Cover Plate, TP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
Yes
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Clamp Material
304 Stainless Steel
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Cushioned
Yes
Top Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
Resistance Properties
Shock Absorbing, Vibration Damping
For Environment
Industrial, Marine, O.E.M., Terrestrial
Features
Economical Design
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
System of Measurement
Inch
Series
Twin
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
For Number of Lines
2
Load Capacity
1,500 lb
Clamp Bore Style
Ribbed
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
304 Stainless Steel
Maximum Operating Pressure
1,500 psi

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/5 in, For Maximum Outside Diameter 1/4 in, For Minimum Outside Diameter 1/4 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.