Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Twin Series, 3/4 In Tube, C

  • Mfr # T3012C

  • Zoro # G2985398


product price: $2.79
/ea

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Height (In.)
1 29/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3012C
Zoro #
G2985398
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 29/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
3/4 in
Length (In.)
2 5/8 in
Tube Size (In.)
3/4 in
For Copper Tube Size
3/4 in
Mount Hole Center-to-Center Length
1 13/32 in
Overall Length
1 13/64 in
Bolt Length
1 3/4 in
For Tube Outside Diameter
3/4 in
Overall Height
1 29/64 in
Overall Width
2 3/4 in
For Maximum Outside Diameter
3/4 in
For Minimum Outside Diameter
3/4 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Includes
Cushion
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Polypropylene
For Number of Lines
2
Series
Twin
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Number of Mounting Holes
0
Clamp Bore Style
Ribbed
Features
Economical Design
Clamp Type
Beta Clamp Cushion
Top Plate Material
Steel
Load Capacity
1,500 lb
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
System of Measurement
Inch
Clamp Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Bolt Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
Maximum Operating Pressure
1,500 psi

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 3/4 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.