Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamps, Twin Series, 3/8 In Pipe, C

  • Mfr # T2011C

  • Zoro # G2985407


product price: $2.19
/ea

Key Features

Material
Polypropylene
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Height (In.)
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2011C
Zoro #
G2985407
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
.675 in
Length (In.)
2 5/64 in
Overall Width
2 5/32 in
Mount Hole Center-to-Center Length
1 9/64 in
For Pipe Size
3/8 in
Bolt Length
1 3/8 in
Overall Height
1 1/64 in
For Maximum Outside Diameter
11/16 in
Overall Length
1 13/64 in
For Minimum Outside Diameter
11/16 in

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Two Hole
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Includes
Cushion
Clamp Type
Beta Clamp Cushion
Cushioned
Yes
Load Capacity
1,500 lb
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Bolt Material
Steel
Top Plate Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Number of Mounting Holes
0
For Number of Lines
2
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Series
Twin
Bottom Plate Material
Steel
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
1,500 psi
System of Measurement
Inch

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 2, For Pipe Size 3/8 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.