Zoro Homepage

C-Rail Nut, Beta Stand, Groups 1 - 5

  • Mfr # SRN1-6

  • Zoro # G7797566


product price: $1.49
/ea

Key Features

Product Type
Channel Rail Nut
Compatible Mfr Part Number
SCR1, SCR2
Minimum Operating Temperature
-22 Degrees F
Overall Length
1 in
Overall Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN1-6
Zoro #
G7797566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Width
0.4 in
Overall Height
1 in

Details

Item
Rail Mounting Nut
Product Type
Channel Rail Nut
Compatible Mfr Part Number
SCR1, SCR2
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Series
Standard

Description

Rail Mounting Nut, Compatible Grainger Part Number 2UKW5, Compatible Mfr Part Number SCR1, SCR2, Maximum Operating Temperature 194 Degrees F, Overall Height 1 in, Overall Length 1 in, Overall Width 0.4 in, Product Type Channel Rail Nut, Minimum Operating Temperature -22 Degrees F, Series Standard

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.