Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, EMT; Strut Use, Stainless Steel

  • Mfr # SSGRC150

  • Zoro # G708446671


product price: $3.99
/ea
Sold in multiples of 100 for $399.00

Key Features

Material
Stainless Steel
For Use With
EMT; Strut
Screw Material
Stainless Steel
Fastener Housing Material
EMT
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGRC150
Zoro #
G708446671
UPC #
840220743529
Country of Origin
United States

Dimensions

Clamp Minimum Inside Diameter
1 45/64 in
Band Thickness
0.61 in
For Maximum Outside Diameter
1 29/32 in
Clamp Maximum Inside Diameter
1 29/32 in

Details

Item
Clamp
Material
Stainless Steel
For Use With
EMT; Strut
Screw Material
Stainless Steel
Fastener Housing Material
EMT
System of Measurement
Inch
Band Material Grade
301
Clamp Style
Hook-in Clamp
Grade
General Purpose
Screw Material Grade
301
Clamp Material Grade
301
Band Material
Stainless Steel
Maximum Operating Temperature
800 Degrees F

Description

GRC Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 1 29/32 in, Clamp Minimum Inside Diameter 1 45/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 1 29/32 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.