Shop ZSI

Clip Clamp, 1 1/8"OD, 2 1/8"W

  • Mfr # CLS-18
  • Zoro # G5276171

product price: 
$
1.99
/ea
Sold in multiples of 8 for $15.92

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
2 1/2 in
Width (In.)
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLS-18
Zoro #
G5276171
UPC #
-
Country of Origin
United States
Material
TPE
Item
Clip Clamp
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Compliance
UL
Description/Special Features
Surface Mounted, Sure Grip Tube/Pipe/Hose /One-Piece
Metal Detectable
No
Features
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust
Cushioned
Yes
For Location
Indoor, Outdoor
Mount Type
Weld-On
Bolt Material
TPE
Clamp Bore Style
Smooth
System of Measurement
Inch
Maximum Operating Temperature
275 Degrees F
Clamp Material
TPE
Load Capacity
75 lb
Number of Mounting Holes
0
For Number of Lines
1
Resistance Properties
Corrosion Resistant
Application
Light Duty Loads
For Use On
Hose, Pipe, Tube
Minimum Operating Temperature
-50 Degrees F
Clamp Type
Surface Mount
Series
Cush-A-Claw
Shell Material
TPE
Traction Material
TPE

Dimensions

Height (In.)
2 1/2 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
1 1/8 in
Length (In.)
2 1/8 in
Tube Size (In.)
1 1/8 in
For Strut Channel Width
1 5/8 in
Installed Height
2 3/5 in
Overall Width
2 1/5 in
Overall Height
2 3/5 in
For Copper Tube Size
1 1/5 in
Overall Length
1 2/5 in
For Tube Outside Diameter
1 1/5 in
For Maximum Outside Diameter
1 1/8 in
Wire Rope Length
1 2/5 in
Length
1 2/5 in
Fits Chest Size
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust

Description

Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.