Clip Clamp, 3/8"OD, 1 5/16"W

  • Mfr # CLS-06
  • Zoro # G5276196
product price: 
$
1.75
/ea

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
1 3/16 in
Width (In.)
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLS-06
Zoro #
G5276196
UPC #
-
Country of Origin
United States
Material
TPE
Item
Clip Clamp
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Metal Detectable
No
Compliance
UL
Description/Special Features
Surface Mounted, Sure Grip Tube/Pipe/Hose /One-Piece
System of Measurement
Inch
Mount Type
Weld-On
Number of Mounting Holes
0
Clamp Material
TPE
Maximum Operating Temperature
275 Degrees F
Series
Cush-A-Claw
Load Capacity
75 lb
Cushioned
Yes
Clamp Bore Style
Smooth
For Location
Indoor, Outdoor
Application
Light Duty Loads
Features
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust
Resistance Properties
Corrosion Resistant
Bolt Material
TPE
Minimum Operating Temperature
-50 Degrees F
For Number of Lines
1
For Use On
Hose, Pipe, Tube
Clamp Type
Surface Mount
Shell Material
TPE

Dimensions

Height (In.)
1 3/16 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
3/8 in
Length (In.)
1 5/16 in
Tube Size (In.)
3/8 in
For Copper Tube Size
2/5 in
Overall Length
1 2/5 in
Overall Height
1 1/5 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
3/8 in
Installed Height
1 1/5 in
Overall Width
1 2/5 in
For Tube Outside Diameter
2/5 in
Wire Rope Length
1 2/5 in
Length
1 2/5 in
Fits Chest Size
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust

Description

Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable

Ratings & reviews