Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, Rod MountedPipe S 7/8In, L 1 5/8 In

  • Mfr # QC14

  • Zoro # G0968502


product price: $2.65
/ea

Key Features

Material
Polyamid
Max. Load (Lb.)
75 lb
Rod Size
3/8
Type
Rod Mounted
Height (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC14
Zoro #
G0968502
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rod Size
3/8
Height (In.)
1 9/16 in
Width (In.)
1/2 in
Length (In.)
1 5/8 in
Thread Size (In.)
3/8
Tube Size (In.)
7/8 in
For Tube Outside Diameter
1 in
For Minimum Outside Diameter
1 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
1 in
Overall Height
1 9/16 in
For Copper Tube Size
7/8 in
Overall Width
1/2 in
Threaded Rod Size
3/8 in

Details

Material
Polyamid
Item
Clip
Max. Load (Lb.)
75 lb
Type
Rod Mounted
Description/Special Features
Rod Mounted Quick Cliping Clamp for Tube, Pipe, or Hose.
Metal Detectable
No
Includes
One Piece Assembly
For Use On
Hose, Pipe, Tube
Surface Mount Orientation
Front Mount
Includes Mounting Hardware
No
Clamp Material
Polyamide
Maximum Operating Temperature
275 Degrees F
Features
Rod Mounted Quick Clipping Clamp
Includes Condensate Drain
No
Load Capacity
75 lb

Description

Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, For Tube Outside Diameter 1 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.