Zoro Homepage

Clip, Strut Mounted, Tube S 1 1/8 In.

  • Mfr # RPC-1-1/8

  • Zoro # G2006033


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Material
Polyamid
Max. Load (Lb.)
200 lb
Type
Strut Mounted
Height (In.)
1 1/8 in
Width (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-1-1/8
Zoro #
G2006033
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height (In.)
1 1/8 in
Width (In.)
1 1/8 in
Length (In.)
1 5/8 in
Tube Size (In.)
1 1/8 in
For Minimum Outside Diameter
1 1/4 in
Overall Width
1 1/8 in
Installed Height
2 1/4 in
For Strut Channel Width
1 5/8 in
Overall Height
1 1/8 in
Overall Length
1 5/8 in
For Tube Outside Diameter
1 1/4 in
For Maximum Outside Diameter
1 1/4 in
For Copper Tube Size
1 1/8 in

Description

Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/4 in, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1 1/4 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height 2 1/4 in, Load Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.