Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, Strut Mounted, Tube S 1/2 In.

  • Mfr # RPC-1/2

  • Zoro # G0746961


product price: $2.75
/ea

Key Features

Material
Polyamid
Max. Load (Lb.)
200 lb
Type
Strut Mounted
Height (In.)
1/2 in
Width (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-1/2
Zoro #
G0746961
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height (In.)
1/2 in
Width (In.)
1 1/8 in
Length (In.)
1 5/8 in
Tube Size (In.)
1/2 in
For Minimum Outside Diameter
5/8 in
Overall Width
1 1/8 in
Installed Height
1 5/8 in
For Tube Outside Diameter
5/8 in
Overall Height
1/2 in
For Copper Tube Size
1/2 in
For Maximum Outside Diameter
5/8 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in

Details

Material
Polyamid
Item
Clip
Max. Load (Lb.)
200 lb
Type
Strut Mounted
Includes
One Piece Assembly
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
No
Standards
UL Listed
For Use On
Hose, Pipe, Tube
Maximum Operating Temperature
275 Degrees F
Clamp Material
Polyamide
Load Capacity
200 lb
Clamp Style
C-Clip Strut Clamp
Mount Type
Strut Channel
Includes Condensate Drain
No
Surface Mount Orientation
Front Mount
Includes Mounting Hardware
No
Minimum Operating Temperature
-40 Degrees F

Description

Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 5/8 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height 1 5/8 in, Load Capacity 200 lb, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.