Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, Strut Mounted, Tube S 3/8 In.

  • Mfr # RPC-3/8

  • Zoro # G2272304


product price: $3.15
/ea

Key Features

Material
Polyamid
Max. Load (Lb.)
200 lb
Type
Strut Mounted
Height (In.)
3/8 in
Width (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-3/8
Zoro #
G2272304
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height (In.)
3/8 in
Width (In.)
1 1/8 in
Length (In.)
1 5/8 in
Tube Size (In.)
3/8 in
Overall Length
1 5/8 in
Installed Height
1 1/2 in
For Strut Channel Width
1 5/8 in
For Minimum Outside Diameter
1/2 in
For Maximum Outside Diameter
1/2 in
For Copper Tube Size
3/8 in
Overall Width
1 1/8 in
For Tube Outside Diameter
1/2 in
Overall Height
3/8 in

Details

Material
Polyamid
Item
Clip
Max. Load (Lb.)
200 lb
Type
Strut Mounted
Metal Detectable
No
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Includes
One Piece Assembly
Standards
UL Listed
Clamp Style
C-Clip Strut Clamp
Minimum Operating Temperature
-40 Degrees F
Includes Condensate Drain
No
Surface Mount Orientation
Front Mount
Clamp Material
Polyamide
Load Capacity
200 lb
For Use On
Hose, Pipe, Tube
Mount Type
Strut Channel
Includes Mounting Hardware
No
Maximum Operating Temperature
275 Degrees F

Description

Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1/2 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height 1 1/2 in, Load Capacity 200 lb, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.