Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cush-A-Grip, Multi-Size Adjustment

  • Mfr # CG-40

  • Zoro # G2985477


product price: $4.49
/ea

Key Features

Material
Thermoplastic Elastomer
Pipe Size (In.)
3/4 to 1
Type
Cush-A-Grip
Height (In.)
2 11/16 in
Width (In.)
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-40
Zoro #
G2985477
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/4 to 1
Height (In.)
2 11/16 in
Width (In.)
1 7/16 in
Length (In.)
2 1/16 in
Tube Size (In.)
1 to 1 1/4
Bolt Size (In.)
20 x 2
Thread Size (In.)
1/4
For Maximum Outside Diameter
1 5/16 in
For Strut Channel Width
1 5/8 in
Overall Length
2 1/16 in
For Pipe Size
3/4 in
Installed Height
4 9/16 in
Bolt Length
2 in
Overall Width
1 7/16 in
For Copper Tube Size
1 in, 1 1/8 in, 1 1/4 in
For Tube Outside Diameter
1 in, 1 1/8 in, 1 1/4 in
For Minimum Outside Diameter
1 in
Overall Height
2 11/16 in

Details

Material
Thermoplastic Elastomer
Item
Grip-Style Strut Clamp
Type
Cush-A-Grip
Description/Special Features
Multi Size adjustment Strut Mount
Metal Detectable
No
Includes
Bolt, Cushion, Grip Pad, Nut
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Grip Clamp
System of Measurement
Inch
Bolt Material
TPE
Resistance Properties
Corrosion Resistant, Vibration Damping
Maximum Operating Temperature
380 Degrees F
For Location
Outdoor
For Use On
Pipe, Copper Tube
Cushioned
Yes
Includes Mounting Hardware
Yes
Features
Non-Conducting, Maintains Thermal Barrier Protection, Multi-Environmental
Minimum Operating Temperature
-40 Degrees F
Clamp Type
Grip-Style Strut Clamp
Number of Mounting Holes
0
Clamp Material
TPE
For Number of Lines
1
Series
Cush-A-Grip
Mount Type
Channel

Description

Grip-Style Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Grip-Style Strut Clamp, Compatible Mfr Part Number Wesanco Strut, For Copper Tube Size 1 in, 1 1/8 in, 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 9/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.