Zoro Homepage

Cushion Clamp Clamp, 1 In Wall, 2-7/8 In

  • Mfr # UX27810

  • Zoro # G5780223


product price: $42.65
/ea

Key Features

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Type
Cush-A-Therm
Height (In.)
6 3/4 in
Width (In.)
3 15/16 in
Min. Hose Outside Dia. (In.)
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX27810
Zoro #
G5780223
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
6 3/4 in
Width (In.)
3 15/16 in
Min. Hose Outside Dia. (In.)
2 7/8 in
Length (In.)
5 3/8 in
Tube Size (In.)
2 7/8 in
Thread Size (In.)
3/8
Overall Length
3 15/16 in
For Maximum Outside Diameter
2 7/8 in
Installed Height
8 3/8 in
For Copper Tube Size
2 7/8 in
Overall Width
5 3/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
2 7/8 in
Overall Height
6 3/4 in
Included Insulation Thickness
1 in

Details

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Item
Insulated Strut Clamp
Type
Cush-A-Therm
Metal Detectable
Yes
Compliance
ASTM D 645
Includes
Clamp and Hardware
Description/Special Features
Airtight Crush Resistant Insulation Clamp
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Resistance Properties
Crush Resistant, Vibration Damping
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Cushion Material
Polyurethane
Maximum Operating Temperature
250 Degrees F
Clamp Material Finish
Zinc-Plated
Compatible Mfr Part Number
Wesanco Strut
Number of Mounting Holes
0
For Environment
Chilled Refrigeration
Clamp Style
Insulated Strut Clamp
For Number of Lines
1
Minimum Operating Temperature
-70 Degrees F
Mount Type
Weld-On
For Use On
Pipe, Tube
Series
Cush-A-Therm
Clamp Bore Style
Smooth
Clamp Material
Steel
System of Measurement
Inch
Clamp Type
Strut Clamp
Bolt Material
Steel
Includes Mounting Hardware
Yes
Cushioned
Yes

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 7/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 8 3/8 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.