Zoro Homepage

Cushion Clamp Clamp, 1 In Wall, 3-1/8 In

  • Mfr # UX31810

  • Zoro # G5523454


product price: $41.85
/ea

Key Features

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Pipe Size (In.)
3 in
Type
Cush-A-Therm
Height (In.)
7 3/16 in
Width (In.)
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31810
Zoro #
G5523454
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
3 in
Height (In.)
7 3/16 in
Width (In.)
3 15/16 in
Min. Hose Outside Dia. (In.)
3 1/8 in
Length (In.)
6 1/4 in
Tube Size (In.)
3 1/8 in
Thread Size (In.)
3/8
For Copper Tube Size
3 in
For Maximum Outside Diameter
3 1/8 in
For Pipe Size
3 1/8 in
Overall Length
3 15/16 in
Included Insulation Thickness
1 in
Installed Height
8 13/16 in
Overall Height
7 3/16 in
Overall Width
6 1/4 in
For Strut Channel Width
1 5/8 in

Details

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Item
Insulated Strut Clamp
Type
Cush-A-Therm
Description/Special Features
Airtight Crush Resistant Insulation Clamp
Compliance
ASTM D 646
Includes
Clamp and Hardware
Metal Detectable
Yes
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Cushion Material
Polyurethane
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Clamp Bore Style
Smooth
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
For Environment
Chilled Refrigeration
For Number of Lines
1
Cushioned
Yes
Includes Mounting Hardware
Yes
Bolt Material
Steel
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-70 Degrees F
Resistance Properties
Crush Resistant, Vibration Damping
Clamp Style
Insulated Strut Clamp
For Use On
Pipe, Tube
Compatible Mfr Part Number
Wesanco Strut
System of Measurement
Inch
Series
Cush-A-Therm
Mount Type
Weld-On

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size 3 1/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 8 13/16 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.