Zoro Homepage

Cushion Clamp, S/S, 4-5/16 In Tube OD

  • Mfr # 069NS076

  • Zoro # G5650276


product price: $41.79
/ea

Key Features

Material
Stainless Steel, Thermoplastic Elastomer
Type
Cush-A-Clamp
Height (In.)
6 13/16 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
069NS076
Zoro #
G5650276
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 13/16 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
4.31 in
Length (In.)
4 31/32 in
Tube Size (In.)
4 5/16 in
Thread Size (In.)
3/8
Overall Length
4 61/64 in
For Tube Outside Diameter
4 5/16 in
For Rigid Conduit Size
4 11/32 in
Installed Height
9 15/16 in
For Maximum Outside Diameter
4 5/16 in
For Copper Tube Size
4 5/16 in
Overall Height
6 13/16 in
Overall Width
1 5/8 in
For Strut Channel Width
1 5/8 in

Details

Material
Stainless Steel, Thermoplastic Elastomer
Item
Vibration-Dampening Strut Clamp
Type
Cush-A-Clamp
Description/Special Features
Channel Mounted Clamping Systems, Controlled Squeeze
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Metal Detectable
Yes
Mount Type
Channel
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Style
Cushioned Strut Clamp
For Number of Lines
2
Bolt Material
304 Stainless Steel
For Use On
Tube
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
275 Degrees F
Includes Mounting Hardware
Yes
Load Capacity
3,600 lb
Features
Controlled Squeeze Design
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Cushion Material
TPE
Cushioned
Yes
Compatible Mfr Part Number
Wesanco Strut
Series
Cush-A-Clamp
Number of Mounting Holes
0
For Environment
High Vibration

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 5/16 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 5/16 in, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 9 15/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.