Zoro Homepage

Cushion Clamp Strut Mount, Pipe Size 2 In

  • Mfr # 038NS044

  • Zoro # G1237171


product price: $24.29
/ea

Key Features

Material
Stainless Steel Type 304
Pipe Size (In.)
2 in
Max. Load (Lb.)
2,200 lb
Type
Strut Mounted
Height (In.)
3 43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038NS044
Zoro #
G1237171
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
2 in
Height (In.)
3 43/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
2 3/8 in
Length (In.)
2 53/64 in
Tube Size (In.)
2 3/8 in
Bolt Size (In.)
5/16 x 1-1/2
Thread Size (In.)
5/16
For Copper Tube Size
2 3/8 in
Bolt Head Size
5/16 in
For Tube Outside Diameter
2 3/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
2 in
Installed Height
5 19/64 in
Overall Width
1 5/8 in
For Rigid Conduit Size
2 3/8 in
Overall Length
2 13/16 in
Bolt Length
1 1/2 in
Overall Height
3 43/64 in
For Maximum Outside Diameter
2 3/8 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
2,200 lb
Type
Strut Mounted
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
Yes
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Standards
MSS SP-58, MSS SP-69, Type 58
Maximum Operating Temperature
275 Degrees F
For Use On
Pipe, Tube
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
TPE
Series
Cush-A-Clamp
Load Capacity
2,200 lb
For Environment
High Vibration
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
For Number of Lines
1
Cushioned
Yes
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Bolt Material
304 Stainless Steel
Clamp Bore Style
Smooth
Features
Controlled Squeeze Design
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Clamp Style
Cushioned Strut Clamp
Mount Type
Channel
Clamp Type
Strut Clamp
Clamp Material
304 Stainless Steel

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.